Shop All Folding Chair & Table Carts
Flash
Furniture XU-MC168-DOLLY-GG Hercules Black Steel Sled Base Stack Chair Dolly
Mfr # 354XUMC168DL
Zoro # G911589455
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash
- MFR # 354XUMC168DL
- Zoro # G911589455
- Country of Origin United States
- Category Folding Chair & Table Carts
Description
Move stacks of select Flash Furniture chairs faster with this Flash Furniture XU-MC168-DOLLY-GG Hercules black steel sled base stack chair dolly. Simply load chairs on it to maximize your storage space and create a productive set up system. This heavy duty dolly can hold up to 10 Flash Furniture RUT-2 RUT-498A or XU-8700 sled base chairs making it the ideal moving solution to keep on hand.The black powder coated steel frame can withstand frequent use and maintains its sleek appearance. Additionally the 4'' diameter casters 2 locking on the bottom allow for easy motion. Thanks to this chair dolly you'll be able to create a seating arrangement or tear down an auditorium in no time!Overall Dimensions:Length: 25 1/2''Width: 19 3/4''Height: 20 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23703)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22W)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- MITYLITE Table Cart, Holds 12 Round Tables (CRTCT42-72BLK26)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Universal Table Dolly (UTD2)
- FLASH FURNITURE Folding Chair Dolly, 35 Chair Cap, Black (NG-DOLLY-309-35-GG)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- Flash Seating