Shop All Desks
Flash Furniture
Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate
Mfr # NAN-JN-21721-GG
Zoro # G5030440
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Writing Desk
- Overall Width 47-1/4"
- Overall Depth 23-1/2"
- Overall Height 29-1/4"
- Color Black
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-21721-GG
- Zoro # G5030440
- UPC # 889142215066
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-1/2" |
Overall Height | 29-1/4" |
Width | 47-1/4" |
Height | 29-1/4" |
Details
Type | Writing Desk |
Item | Desk,Silver Metal Frame,Black |
Color | Black |
Material | Metal, Table Top: Laminate |
Frame Material | Metal |
Description
Desk,Silver Metal Frame,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Knotty Pine (3003P)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-GY-GG)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-GY-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-WH-GG)
- FLASH FURNITURE 51.5 W, 30 H, Blue, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-BL-GG)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- Flash Furniture Desks