Shop All Bar Height Stools
Flash Furniture
Wood Barstool, Walnut, Vertical Slat Back
Mfr # XU-DGW0008BARVRT-WAL-GG
Zoro # G3645560
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Seat/Walnut Wood Frame
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Material Wood
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0008BARVRT-WAL-GG
- Zoro # G3645560
- UPC # 812581016758
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Color | Walnut Wood Seat/Walnut Wood Frame |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Walnut Wood |
Backrest | Vertical Slat Back |
Seat Material | Wood |
Item | Wood Barstool,Walnut,Vertical Slat Back |
Description
Wood Barstool,Walnut,Vertical Slat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Drafting Chair, 24" to 29", Black LeatherSoft (WL-735SYG-BK-LEA-D-GG)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- FLASH FURNITURE Black Vinyl Adjustable Barstool with Black Base (CH-92023-1-BKBK-GG)
- FLASH FURNITURE Slat Stool, Blk/Mahogany, Burg Vinyl Seat (XU-DG-6H1B-MAH-BAR-BURV-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 2PK (2-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE 30" GN Metal Bar Stool-Black Poly Seat, 4PK (4-ET-31320-30-GN-R-PL2B-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- BORAAM Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush (76029)
- Flash Furniture Bar Height Stools