Shop All Adjustable Bar Stools
This Product is Discontinued
Flash Furniture
Wood Barstool, Walnut, Cutout Bk, Black, Frame Material: Metal (Discontinued)
Mfr # SD-2162-WAL-GG
Zoro # G3646032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Height Range 23" to 31-1/2"
- Weight Capacity 330 lb.
- Material Poplar Wood, Chrome, Foam
- Frame Material Metal
- Finish Chrome plated
Product Information
- Brand Flash Furniture
- MFR # SD-2162-WAL-GG
- Zoro # G3646032
- UPC # 847254066341
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23" to 31-1/2" |
Details
Color | Walnut, Wood Grain, Gray, Black |
Weight Capacity | 330 lb. |
Material | Poplar Wood, Chrome, Foam |
Frame Material | Metal |
Finish | Chrome plated |
Backrest | Cutout Back |
Seat Material | Vinyl |
Item | Wood Barstool,Walnut,Cutout Bk,Black |
Description
Add understated elegance and style to your home's kitchen, dining or living space with this walnut finish adjustable height barstool. Featuring a padded, swivel seat, this bar stool provides a comfortable, casual sitting experience while its black vinyl upholstery makes it easy to clean. Boasting an ultra-modern style, this piece has a cutout hexagon designer back giving this perch a distinctive look. Easily adjust from counter to bar height with the handle located below the seat. The base and footrest have a chrome finish to complement the chair's modern design. To help protect your floors, the base features an embedded plastic ring. Keep this stool looking great with a solvent and water based cleaner such as foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.