Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Winston All-Weather Poly Resin Rocking Chair in Mahogany
Mfr # JJ-C14703-MHG-GG
Zoro # G508439651
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Overall Length 35 in
- Capacity 225 lbs
- Overall Width 25.625 in
- Color Mahogany
Product Information
- Brand Flash Furniture
- MFR # JJ-C14703-MHG-GG
- Zoro # G508439651
- UPC # 196861105791
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 35 in |
Overall Width | 25.625 in |
Overall Height | 42 in |
Details
Material | Polystyrene |
Capacity | 225 lbs |
Color | Mahogany |
Description
Take a break from your day and hang out on your front porch, patio or deck in this all-weather mahogany poly resin rocking chair. No matter your decorating style, the traditional slat back and seat design give a classic but on-trend look to this colorful rocking chair. The full-back design will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable polystyrene so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. mortise and tenon construction with metal screw reinforcements will hold up to 225 pounds weight capacity and ensure you have a comfortable, worry free seating experience. This porch rocking chair is weather and rust resistant to stand up to the elements. Minimal assembly is required and the tools are included so you can enjoy your new rocker chair in 30 minutes or less. Take care of pesky dirt or spills easily with water and a neutral detergent. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with one of our outdoor patio heaters or wood burning fire pits and make backyard memories with friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS HoeRake, 54 Inch Ash Handle, 7 Inch Head (70HR54)
- MTD Trailshield-400 Se (731-05642A)
- NGK SPARK PLUGS NGK Spark Plug, CMR6H (130-355)
- HI-YIELD TRICLOPYER ESTER (35261)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE Red Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-RD-GG)
- Flash Furniture Outdoor Chairs