Shop All Stacking Chairs
Flash Furniture
White/Gray PE Rattan Stacking Paris Chair, 2PK
Mfr # 2-SDA-AD642001-F-WHGY-NAT-GG
Zoro # G906602763
product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22
- Overall Width 18.5
- Overall Height 34.25
- Weight Capacity 400
- Material Aluminum, Polyethylene, Rattan
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-F-WHGY-NAT-GG
- Zoro # G906602763
- UPC # 196861021985
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 22 |
Overall Width | 18.5 |
Overall Height | 34.25 |
Details
Color | White & Gray/Natural Frame |
Weight Capacity | 400 |
Material | Aluminum, Polyethylene, Rattan |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade French bistro chairs. The breathable textilene backs and seats won't fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish available in 2 hues, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal (I 3028)
- FLASH FURNITURE Black/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-BKWH-NAT-GG)
- FLASH FURNITURE White/Navy PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHNVY-NAT-GG)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-498A-BLACK-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Fabric Blue (9254-BT)
- Flash Furniture Stacking Chairs