Shop All Waiting Room & Guest Chairs
Flash Furniture
WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries
Mfr # ZB-LESLEY-8090-CHAIR-WH-GG
Zoro # G3631131
product price: $621.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$621.99
Free 30-Day Returns
Key Features
- Arm Style Straight
- Seat Color White
- Seat Material Leather
- Overall Height 32-1/2"
- Overall Depth 33"
Product Information
- Brand Flash Furniture
- MFR # ZB-LESLEY-8090-CHAIR-WH-GG
- Zoro # G3631131
- UPC # 847254019644
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/2" |
Overall Depth | 33" |
Back Width | 23.25" |
Back Height | 17" |
Seat Depth | 22" |
Seat Height Max. | 18" |
Width | 36-3/4" |
Height | 32.5" |
Seat Width | 21.50" |
Depth | 33" |
Arm Height | 9" |
Description
Leather Chair,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-3169-GG)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- OFFICESOURCE Aero Collection Guest or Side Chair with Arms, Black Fabric Seat and Titanium Frame (3204TGFBK)
- Flash Furniture Seating