Shop All Adjustable Bar Stools
Flash Furniture
White Vinyl Barstool, Adj Height
Mfr # DS-801-CONT-WH-GG
Zoro # G3623413
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Seat Material Vinyl
Product Information
- Brand Flash Furniture
- MFR # DS-801-CONT-WH-GG
- Zoro # G3623413
- UPC # 847254065269
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22-3/4" to 31-1/4" |
Details
Color | White |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Seat Material | Vinyl |
Item | White Vinyl Barstool,Adj Height |
Description
White Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- BAXTON STUDIO 22 W, 22 L, 22.4 H, Natural Rattan Top, Natural Brown (219-12718-ZORO)
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- FULTON Right Hand Facing L-Shaped Desk (FL684R-KIT)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height (DS-801B-GY-GG)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- FLASH FURNITURE Toledo Adjustable Barstool, Chrome (CH-181070-26S-CHR-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- FLASH FURNITURE Burgundy Vinyl Barstool, Adj Height (CH-82028A-BURG-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- Flash Furniture Adjustable Bar Stools