Shop All Patio Side Tables
Flash Furniture
White Portable Folding Adirondack Side Table
Mfr # LE-HMP-2012-1620H-WT-GG
Zoro # G308439653
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Color White
- Capacity 50 lbs
- Width 20 in
- Length 16.25 in
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2012-1620H-WT-GG
- Zoro # G308439653
- UPC # 196861096761
- Country of Origin China
- Category Patio Side Tables
Dimensions
Height | 18 in |
Width | 20 in |
Length | 16.25 in |
Details
Color | White |
Capacity | 50 lbs |
Material | Plastic: Polyethylene (HDPE) |
Description
The days of struggling to find just the right tables for your hotel or restaurants outdoor lounge areas or your own back yard have finally come to an end. Whether you're furnishing your home or business, this folding Adirondack style side table will fit right in. Beautifully styled to blend with your other Adirondack furniture, this outdoor folding table is a hit anywhere it goes from the campsite to the beach, or out in the backyard. Comprised of all-weather HDPE, this outdoor table mimics the look of wood without the back-breaking labor. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this accent table out year round on hotel balconies, front porches or patios and great looks mean you can bring it into your lobby or sunroom to complete your setup. Your new table requires no assembly and wipes clean with a damp cloth making it ideal for busy establishments and households. Available in multiple colors, feel free to mix and match to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Cable, For Use with 5NLF9, 6TFH5 (440178-S)
- SPLASH-ENDER SPLASH ENDER WHITE 11 IN X 7 IN X 3 IN PAIR (C-30)
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green (001-0109-1200)
- MTM MITM 6 Position Multi Nozzle #3.5 (AW-7200-0035)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Blue Portable Folding Adirondack Side Table (LE-HMP-2012-1620H-BL-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- GARDENISED Indoor and Outdoor Rattan Decorative Plastic Foldable Balcony Table, Black (QI004525)
- Flash Furniture Outdoor Tables