Shop All Canopies & Shelters
Flash Furniture
White Pop Up Canopy Tent and Folding Bench Set
Mfr # JJ-GZ10103-WH-GG
Zoro # G804837717
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel
- Capacity 286
- Overall Width 116
- Overall Length 116
Product Information
- Brand Flash Furniture
- MFR # JJ-GZ10103-WH-GG
- Zoro # G804837717
- UPC # 889142988786
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 116 |
Overall Length | 116 |
Overall Height | 106 |
Details
Color | White |
Material | Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel |
Capacity | 286 |
Weight | 60.8 |
Description
Feel free to host spontaneous backyard cookouts, weekend trips to your campsite or planned corporate events with this pop up canopy tent with folding table with 2 bench set. Surface space is always at a premium during any event so any extra horizontal real estate is a plus. This rectangular folding table is 3.5 feet long and features a 3.25 inch thick granite white, smooth table top that holds up to 330 Lb. static load capacity. The included set of 2 folding benches seat up to 4 adults. This table and bench set has legs that fold under for storage. Now that you have room for everyone to gather keep them well shaded and dry. This white all-weather 10' x 10' pop up canopy tent will keep you out of the elements so you can enjoy your outdoor time. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. This portable canopy tent and folding table and bench set takes you from corporate picnics or flea markets to a birthday party at the park and everywhere in between. Take this bi-fold table with benches and shade canopy combo on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This mobile event set will look great season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Filter, Air Cleaner (799579)
- STENS Fuel Cap 125-219 For Kawasaki 51049-2091 (125-219)
- GENERAC Carburetor (0G8442D110)
- DESIGN TOSCANO Merino Ewe Life-Size Lambs Statue Collection: Set of Two (NE9110012)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- FLASH FURNITURE Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand (GM-WL-SS22003-5-SAND-GG)
- FLASH FURNITURE Blue Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-BL-GG)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- FLASH FURNITURE 8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-BK-GG)
- FLASH FURNITURE White Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-WH-GG)
- QUICK SET Sky Screen Shelter - 6-Side Screen Roof (12873)
- Flash Furniture Canopies & Shelters