Shop All Canopies & Shelters
Flash Furniture
White Pop Up Canopy Tent and Bi-Fold Table Set
Mfr # JJ-GZ10183Z-WH-GG
Zoro # G104837707
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel
- Overall Length 116
- Overall Height 106
- Weight 53.8
Product Information
- Brand Flash Furniture
- MFR # JJ-GZ10183Z-WH-GG
- Zoro # G104837707
- UPC # 889142989110
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 116 |
Overall Height | 106 |
Overall Width | 116 |
Details
Color | White |
Material | Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel |
Weight | 53.8 |
Description
Always be ready to host fundraisers, backyard cookouts or weekend trips to the campsite with this pop up canopy tent and folding table set. Surface space is always at a premium during events so any extra horizontal real estate is a plus. This rectangular bi-fold folding table is 6 feet long and seats up to eight adults with plenty of legroom. The table legs fold under for storage while the attached carrying handle provides better portability making this plastic folding table beneficial in a multitude of settings. Now that you have room for everyone to gather keep them well shaded and dry. This white all-weather 10' x 10' pop up canopy tent will keep you out of the elements so you can enjoy your outdoor time. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. This portable canopy tent and folding table set takes you from corporate picnics or flea markets to a birthday party at the park and everywhere in between. Take this bi-fold table and shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This mobile event set will look great season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA JOE Indestructible Metal Base Oscillating Sprinkler | Customizable Coverage | 4500 sq ft Max Coverage (AJ-OMS18-TRB)
- SONGBIRD ESSENTIALS Heated Bird Bath (SE509)
- LOGO BRANDS Cincinnati Bengals 24 Can Cooler (607-63)
- ENVIRO-LOG Fire Log (1000364)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- FLASH FURNITURE 10'x10' White Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-WH-GG)
- FLASH FURNITURE 10'x10' Black Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BK-GG)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- FLASH FURNITURE 8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-BK-GG)
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- Flash Furniture Canopies & Shelters