Shop All Stacking Chairs
Flash Furniture
White Plastic Stack Chair
Mfr # RUT-188-WH-GG
Zoro # G7155931
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Plastic/Silver Frame
- Style Stacking Chair
Product Information
- Brand Flash Furniture
- MFR # RUT-188-WH-GG
- Zoro # G7155931
- UPC # 889142560784
- Country of Origin China
- Category Stacking Chairs
Details
Color | White Plastic/Silver Frame |
Style | Stacking Chair |
Description
Acquire seating for any environment with these versatile sled base stack chairs. The ergonomic design contours to your body for an amazing seating experience. Host parties and game night at your home keeping extra seating on hand that can be placed in a corner, stacked until your next gathering. Line these chairs up for a uniform look in your conference center, training room or business center. After conferences these chairs stack neatly in your storage room, up to 35 high to clean the event space. Transport by the carrying handle or on our compatible sled base stack chair dolly when moving to different locations within the building. Add comfort to your home, hair salon, office, waiting room, lunchroom, classroom or adult education center with these heavy-duty plastic stack chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood Queen Size Headboard (181-11133-Zoro)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- FLASH FURNITURE Stack Chair, Plastic, Black, 31.75" H (RUT-438-BK-GG)
- FLASH FURNITURE Fabric Stack Chair, Navy (XU-60153-NVY-GG)
- FLASH FURNITURE Advantage Maroon Church Chairs 18.5" Wide (PCHT185-104)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- FLASH FURNITURE 661 lb. Capacity Navy Stack Chair w/ Black Frame (RUT-16-PDR-NAVY-GG)
- Flash Furniture Seating