Shop All Desk Chairs
Flash Furniture
White Mesh High Back Chair
Mfr # BL-ZP-806-WH-GG
Zoro # G7729782
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Color White Mesh
- Style High Back Chair
Product Information
- Brand Flash Furniture
- MFR # BL-ZP-806-WH-GG
- Zoro # G7729782
- UPC # 889142669722
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Mesh |
Color | White Mesh |
Item | White Mesh High Back Chair |
Style | High Back Chair |
Description
White Mesh High Back Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- BUNN Bushing, Hopper, Auger Nose (32189.0000)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- FLASH FURNITURE Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-804-GG)
- FLASH FURNITURE Black Mesh Multifunction Chair - Roller Wheels (HL-0001-RLB-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- FLASH FURNITURE Contemporary Chair, 11-1/2" Height, White (TLH-094-WHITE-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- TYGERCLAW Tygerclaw TYFC2101 Professional Air Grid High Back Mesh Chair With Headrest (TYFC2101)
- Flash Furniture Office Chairs