Shop All Desk Chairs
Flash Furniture
White LeatherSoft Office Chair with Gold Arms
Mfr # GO-21111B-WH-GLD-GG
Zoro # G208389348
original price:
$331.99
9% off
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Foam, Leather/Faux Leather
- Seat Color White
- Overall Height 40.5 in
- Overall Length 26.25 in
- Frame Color Gold
Product Information
- Brand Flash Furniture
- MFR # GO-21111B-WH-GLD-GG
- Zoro # G208389348
- UPC # 196861025075
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 40.5 in |
Overall Length | 26.25 in |
Overall Width | 26.25 in |
Details
Seat Material | Foam, Leather/Faux Leather |
Seat Color | White |
Frame Color | Gold |
Frame Material | Metal |
Frame Finish | Gold Metal |
Weight Capacity | 300 in |
Description
High end style blends with cozy comfort in this mid-back elevated office chair making it the ideal seating solution for your home or office workspace. Crafted from soft and durable LeatherSoft material, the design brings a sleek look to any space. Designed for exceptional comfort and durability, this designer office chair features plush foam padding in the back and seat and curved arms that connect beneath the seat for stability. A waterfall front seat edge removes pressure on your lower legs, to help improve circulation during long hours at your desk and this executive chair holds up to 300 lbs. static weight. Complete your custom fit with the pneumatic seat height adjustment lever and a tilt-lock mechanism for a rocking and reclining motion. Easily maneuver through a variety of tasks with the full 360-degree swivel seat that is ideal for shifting between work surfaces. When you need to reach things a little further away, let the smooth movement of the dual wheel casters get you there. A brushed gold finish adorns the frame and arms of this office desk chair, creating a svelte, modern look. Assembly happens in 10 minutes or less and maintenance is low key, requiring only a damp cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set King-Plum (650KGSH SLPL)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- FLASH FURNITURE Mid-Back White Leather Swivel Office Chair with Gold Frame and Arms (GO-2286M-WH-GLD-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21-1/2" Height, Fixed Arms, Brown (MEN-DSC01078-BRN-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19-1/2" to 23-1/4" Height, Fixed Arms, Black (BT-9069-BK-GG)
- BACK2BASICS Mesh Swivel Chair - Black (BA2647819)
- Flash Furniture Office Chairs