Shop All Gaming Chairs
Flash Furniture
White LeatherSoft Gaming Chair - Skate Wheels
Mfr # CH-00095-WH-RLB-GG
Zoro # G006016057
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.25
- Finish Black Nylon
- Material Foam, Mesh, Plastic, Plywood, Polyurethane
- Height 46.25
- Capacity 250
Product Information
- Brand Flash Furniture
- MFR # CH-00095-WH-RLB-GG
- Zoro # G006016057
- UPC # 840196381466
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 26.25 |
Height | 46.25 |
Width | 24.75 |
Details
Finish | Black Nylon |
Material | Foam, Mesh, Plastic, Plywood, Polyurethane |
Capacity | 250 |
Color | White |
Weight | 34.7 |
Description
Great style combined with high customization make this ergonomic racing chair a must have to keep up with the demands of your marathon gaming sessions. Your couch may feel comfortable, but you need adequate seating while holding the controller for hours at a time. This high back LeatherSoft upholstered racing style game chair with upgraded, transparent, roller style ball-bearing wheels will outperform your couch with healthier benefits. LeatherSoft is leather and polyurethane for added Softness and Durability. The ergonomic design of this computer chair offers generous padding with a wing style back to cradle your torso. The padded arms provide a comfortable resting position while holding your controller and relieve pressure from your shoulders and neck. If you're playing on your computer and want to get closer to the action the arms flip backward to pull yourself underneath the desk without having to adjust the seat height. The tilt lock mechanism underneath the seat locks in an upright position when you no longer want to lean and rock back. To be considered a true gamer you need a dedicated gaming chair to take your gaming to new heights, whether you have followers who watch you on a streaming service or like to interact with other gamers online.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- FLASH FURNITURE Black/Orange Reclining Gaming Chair with Footrest (CH-00288-OR-GG)
- COASTER Coaster 100872 Turk Arm Game Chair with Casters and Fabric Seat and Back (100872)
- Flash Furniture Gaming Chairs