Shop All Desk Chairs
Flash Furniture
White Leather Rose Gold Frame High Back Chair
Mfr # GO-2286H-WH-RSGLD-GG
Zoro # G7086042
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Frame Material Metal
- Series Executive
- Shape Swivel
- Overall Height 39-1/4" to 43"
Product Information
- Brand Flash Furniture
- MFR # GO-2286H-WH-RSGLD-GG
- Zoro # G7086042
- UPC # 889142337171
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 39-1/4" to 43" |
Details
Seat Material | Leather |
Color | White LeatherSoft/Rose Gold Frame |
Item | Chair,Hgh Back,Wht Leather,Rose Gold Frm |
Frame Material | Metal |
Series | Executive |
Shape | Swivel |
Style | High Back Chair |
Description
Chair,Hgh Back,Wht Leather,Rose Gold Frm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- FLASH FURNITURE Black Leather Gold Frame High Back Chair (GO-2286H-BK-GLD-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (BT-90275H-GG)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- Flash Furniture Office Chairs