Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Adjustable Chaise Lounger with Cupholder
Mfr # LE-HMP-2017-414-WT-GG
Zoro # G708439635
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 71.25 in
- Overall Height 34.75 in
- Capacity 350 lbs
- Overall Width 35 in
- Color White
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2017-414-WT-GG
- Zoro # G708439635
- UPC # 196861096839
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 71.25 in |
Overall Height | 34.75 in |
Overall Width | 35 in |
Details
Capacity | 350 lbs |
Color | White |
Material | Plastic: Polyethylene (HDPE) |
Description
Provide total comfort for guests and patrons in your commercial business and friends and family at home with this all-weather Adirondack style adjustable lounge chair with cupholder. Beautifully crafted to fit in any dcor, this outdoor lounge chair is ideal for poolside and patio seating. The supportive back can be adjusted to 5 recline positions for custom comfort. The elongated seat cradles your lower extremities allowing your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack style chair out year round and great looks mean you can bring it into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Pressure Washer Quick Coupler Gauge Brass Fitting With Stainless Steel Collar (PW7163)
- ORBIT Manifold 3-Valve Pre-Assy (57253)
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-6X8)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE White Poly Resin Adirondack 4 Pk (4-JJ-C14501-WH-GG)
- FLASH FURNITURE Commercial Black Metal Restaurant Stack Chair (TLH-017W-BK-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood (JJ-C14703-BK-GG)
- INTERNATIONAL CARAVAN 42 in. Rattan Papasan Chair with Solid Twill Cushion, Spice (3312-TW-SP)
- Flash Furniture Patio Club Chairs & Chaise Lounges