Shop All Outdoor Lounge Sets
Flash Furniture
White Adirondack Rockers & 1 Side Table, PK 4
Mfr # JJ-C14705-4-T14001-WH-GG
Zoro # G104837691
product price: $1,001.99
/pk 4, $250.50/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350
- Material Polystyrene
- Weight 86.3
- Color White
- Overall Width 29.5
Product Information
- Brand Flash Furniture
- MFR # JJ-C14705-4-T14001-WH-GG
- Zoro # G104837691
- UPC # 196861002496
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Width | 29.5 |
Overall Height | 39.5 |
Overall Length | 37.75 |
Details
Capacity | 350 |
Material | Polystyrene |
Weight | 86.3 |
Color | White |
Description
Everything you need for a relaxing night on the deck, patio, or in the backyard is yours with this set of 4 Adirondack rocking chairs with matching side table. Designed for indoor or outdoor use and lending a casual sophistication to any environment, this 5 piece seating set is ideal on the front porch and in your sunroom. The rockers allow you to rest and relax while the side table holds your belongings or decor and pulls your look together. Longevity and durability are important hallmarks for quality furniture and this patio set is up to the task. Constructed from polystyrene, this table and 4 chair set is more durable than plastic and won't chip, splinter or peel but is lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight and the table holds up to 200 lbs. static weight capacity. UV treated, weather and stain resistant, and easily cleaned this poly resin patio furniture set is perfect for any living space. Assembly takes less than 30 minutes per piece for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Eneas Grey Upholstered and Rattan 3-Piece Patio Lounge Sofa Set (150-8745)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- OREGON Saw Chain, 18 In., .050 In., 0.325 In.Pitch (H72)
- PERKO Perko 1310DP0CHR Chrome-Plated Bi-Color Bow Light w Polymer Base-4" x 3-1/8" Width x 1-7/8" Height (1310DP0CHR)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 2 Club Chairs (XU-DG-104560062-GG)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- FLASH FURNITURE 4 Modern Black Adirondack Rockers & Side Table (JJ-C14709-4-T14001-BK-GG)
- W UNLIMITED 6 in. Earth Adirondack Backyard Chair with Phone & Cup Holder, Red (SW2101RD-CH2OT2)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- SIESTA EXCLUSIVE Victor Resin Outdoor Chair, White (ISP252-WHI)
- Flash Furniture Outdoor Lounge Sets