Shop All Task Chairs
Flash Furniture
Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Black
Mfr # GO-1691-1-BK-A-GG
Zoro # G3611723
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 16-3/4" to 21-3/4
Product Information
- Brand Flash Furniture
- MFR # GO-1691-1-BK-A-GG
- Zoro # G3611723
- UPC # 847254070713
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 16-3/4" to 21-3/4 |
Overall Height | 38-3/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Seat Color | Black |
Back Color | Black |
Caster Type | Dual Wheel |
Item | Black Mid-Back Task Chair |
Weight Capacity | 250 lb. |
Material | Vinyl, Nylon |
Color | Black |
Frame Material | Plastic |
Style | Mid Back Task Chair |
Description
Black Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART 6 Foot Growth Chart 'Growth Spark' by Sylvia Masek, 8x48 (SM0007-C848GG)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- HON HON VL702 Mesh High-Back Task Chair, 250 Lbs. Cap., Black Seat, Black Frame (HVL702.MM10)
- Flash Furniture Task Chairs