Shop All Decorative Rugs
Flash Furniture
Turquoise 8' x 8' Modern Ocean Waves Area Rug
Mfr # ACD-RG410-88-TQ-GG
Zoro # G704241683
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Olefin, Polypropylene
- Overall Length 93.6
- Overall Height 0.5
- Weight 29
Product Information
- Brand Flash Furniture
- MFR # ACD-RG410-88-TQ-GG
- Zoro # G704241683
- UPC # 840196359014
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Length | 93.6 |
Overall Height | 0.5 |
Overall Width | 93.6 |
Details
Color | Turquoise |
Material | Olefin, Polypropylene |
Weight | 29 |
Description
Let the dynamic composition of this ocean inspired area rug bring depth and dimension to any room in your home. Striking looks are just the beginning of the list of attributes this versatile modern accent rug features. Use this rug to add warmth to hardwood floors, color in any space, and define different areas in an open floorplan. This well woven area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Made from olefin fibers, this comfy area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- COMMERCIAL 22 in x 22 in Cast Iron Table Base (95150)
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- Flash Furniture Decorative Rugs