Shop All Adjustable Bar Stools
Flash Furniture
Tufted Gray Vinyl Barstool, Adj Height
Mfr # CH-112080-GY-GG
Zoro # G3622171
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome, Foam
- Weight Capacity 330 lb.
- Backrest Button Tufted Back
- Finish Chrome plated
- Seat Material Vinyl
Product Information
- Brand Flash Furniture
- MFR # CH-112080-GY-GG
- Zoro # G3622171
- UPC # 889142047933
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-1/2" to 32-1/4" |
Details
Color | Gray |
Material | Chrome, Foam |
Weight Capacity | 330 lb. |
Backrest | Button Tufted Back |
Finish | Chrome plated |
Seat Material | Vinyl |
Frame Material | Metal |
Description
Tufted Gray Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- FLASH FURNITURE 2PK White Vinyl Adjustable Height Barstool (2-CH-122070-WH-G-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- Flash Furniture Adjustable Bar Stools