Shop All Furniture Accessories
Flash Furniture
Tufted Chair Cushion, Black Vinyl
Mfr # SZ-TUFT-BLACK-GG
Zoro # G3639391
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Weight 1.7
- Overall Width 15.75
- Overall Length 15.75
- Material Foam, Plywood, Vinyl
Product Information
- Brand Flash Furniture
- MFR # SZ-TUFT-BLACK-GG
- Zoro # G3639391
- UPC # 847254064439
- Country of Origin China
- Category Furniture Accessories
Dimensions
Overall Height | 1.5 |
Overall Width | 15.75 |
Overall Length | 15.75 |
Details
Item | Tufted Chair Cushion,Black Vinyl |
Color | Black |
Weight | 1.7 |
Material | Foam, Plywood, Vinyl |
Description
Tufted Chair Cushion,Black Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- TIMEKEEPER Wood Grain Round 12" Wall Clock (6415)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- FLASH FURNITURE Tufted Chair Cushion, White Vinyl (SZ-TUFT-WHITE-GG)
- FLASH FURNITURE Fabric Cushion, Black (LE-L-C-BLACK-GG)
- FLASH FURNITURE Fabric Cushion, Snow White, 15"Wx15"Dx2"H (LE-L-C-SN-WH-GG)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- FLASH FURNITURE Ganging Clips, Plastic, Black (LE-3-BK-GANG-GG)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- Flash Furniture Furniture Accessories