Shop All Bar Height Stools
Flash Furniture
Transparent Barstool, 29.75"H
Mfr # FH-118-APC2-GG
Zoro # G3605432
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 29-3/4"
- Frame Material Plastic
- Backrest Backless
- Seat Material Plastic
Product Information
- Brand Flash Furniture
- MFR # FH-118-APC2-GG
- Zoro # G3605432
- UPC # 889142060680
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-3/4" |
Details
Caster Type | Rubber Glides |
Frame Material | Plastic |
Backrest | Backless |
Seat Material | Plastic |
Material | Polycarbonate |
Color | Clear |
Description
Transparent Barstool,29.75"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE 30 inch LeatherSoft Bar Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-30-LG-GG)
- FLASH FURNITURE Barstool with Natural Wood Seat and Boomerang Back (XU-DG6V6B-NAT-GG)
- FLASH FURNITURE Black Quilted Vinyl Barstool (2-DS-810-MOD-BK-GG)
- FLASH FURNITURE Black Vinyl Barstool, 29"H (2-CH-152560-BK-VY-GG)
- FLASH FURNITURE Wood Barstool, Walnut, Ladder Back (XU-DGW0005BARLAD-WAL-GG)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- Flash Furniture Bar Height Stools