Shop All Adjustable Bar Stools
Flash Furniture
Tractor Stool, Orange/Yellow
Mfr # LF-214A-YELLOW-GG
Zoro # G3635033
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Dual-Wheeled
- Seat Height Range 20-1/4" to 25-3/4"
- Weight Capacity 250 lb.
- Material Steel, Chrome
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # LF-214A-YELLOW-GG
- Zoro # G3635033
- UPC # 847254006743
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/4" to 25-3/4" |
Details
Color | Yellow |
Caster Type | Dual-Wheeled |
Weight Capacity | 250 lb. |
Material | Steel, Chrome |
Frame Material | Metal |
Finish | Yellow Finish |
Backrest | Backless |
Seat Material | Plastic |
Item | Tractor Stool,Orange/Yellow |
Description
Tractor Stool,Orange/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-NY-GG)
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- TRUE Switch, Defrost Termination (800315)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE 2PK White Vinyl Adjustable Height Barstool (2-CH-122070-WH-G-GG)
- FLASH FURNITURE White Vinyl Barstool (2-CH-321-WH-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- Flash Furniture Adjustable Bar Stools