Shop All Adjustable Bar Stools
Flash Furniture
Tractor Seat Stool, Red
Mfr # LF-215-RED-GG
Zoro # G3639087
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 22" to 30-1/2"
- Weight Capacity 250 lb.
- Material Chrome
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # LF-215-RED-GG
- Zoro # G3639087
- UPC # 812581010787
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22" to 30-1/2" |
Details
Color | Red |
Caster Type | Plastic Glides |
Weight Capacity | 250 lb. |
Material | Chrome |
Frame Material | Metal |
Finish | Shiny |
Seat Material | Plastic |
Item | Tractor Seat Stool,Red |
Description
Tractor Seat Stool,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- FLASH FURNITURE Round Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-BLKTB-T2222-GG)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Tractor Stool w/Back, Orange/Yellow (LF-215-YELLOW-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE Purple Vinyl Adjust Barstool, Counter Ht Swivel, Chrome Ped Base, PK2 (2-CH-92023-1-PUR-GG)
- FLASH FURNITURE White Vinyl Barstool (2-CH-321-WH-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- Flash Furniture Adjustable Bar Stools