Shop All Adjustable Bar Stools
Flash Furniture
Tractor Seat Chrome Frame, Apple Green
Mfr # LF-215-APPLEGREEN-GG
Zoro # G3638840
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 22" to 30-1/2"
- Weight Capacity 250 lb.
- Material Chrome
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # LF-215-APPLEGREEN-GG
- Zoro # G3638840
- UPC # 812581012309
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22" to 30-1/2" |
Details
Color | Apple Green |
Caster Type | Plastic Glides |
Weight Capacity | 250 lb. |
Material | Chrome |
Frame Material | Metal |
Finish | Shiny |
Seat Material | Plastic |
Item | Tractor Seat Chrome Frame,Apple Green |
Description
Tractor Seat Chrome Frame,Apple Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- FLASH FURNITURE Tractor Seat Stool, Red (LF-215-RED-GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE White Vinyl Barstool (2-CH-321-WH-GG)
- FLASH FURNITURE Tufted Gray Vinyl Barstool, Adj Height (CH-112080-GY-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- Flash Furniture Adjustable Bar Stools