Shop All Bed Frames
Flash Furniture
Taupe Tufted Fabric Upholstered Full Headboard
Mfr # TW-3WLHB21-TAN-F-GG
Zoro # G804837687
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Iron, Plywood, Polyester
- Overall Height 57.25
- Overall Width 52.7
- Overall Length 3.25
- Weight 23
Product Information
- Brand Flash Furniture
- MFR # TW-3WLHB21-TAN-F-GG
- Zoro # G804837687
- UPC # 840196349060
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Overall Height | 57.25 |
Overall Width | 52.7 |
Overall Length | 3.25 |
Details
Color | Taupe |
Material | Fabric, Foam, Iron, Plywood, Polyester |
Weight | 23 |
Description
Clean lines and a tailored design are hallmarks of this padded, tufted metal headboard that has something for everyone. Available in multiple colors and boasting horizontal channel stitching, this modern headboard will give you a comfy, cozy feel at a price that is easy on your budget. The rectangular shape, upholstered in soft but durable faux linen, will make a statement in any room. Durably constructed with solid iron framework, this headboard is long-lasting for years of use. Pre-drilled holes in the legs let you adjust the headboard to your desired height from 44.5"H - 57.25"H while the universal design fits most platform as well as standard bed frames. Plastic floor glides prevent damage to your hard flooring surfaces when the headboard is moved. Assembly is easy and takes less than 30 minutes with the included hardware and illustrated instructions. Wipe your new headboard clean with a damp cloth to maintain the appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- CELEBRATIONS LIGHTED BROWN TWIG WW (BOTWIG50WWA)
- BOSS Boss B8602 Leather High Back Executive Chair with Knee Tilt Mechanism (B8602)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- FLASH FURNITURE Cream Tufted Fabric Upholstered Full Headboard (TW-3WLHB21-W-F-GG)
- FLASH FURNITURE King, Cambridge Headboard, Gray Fabric (HG-HB1708-K-LG-GG)
- FLASH FURNITURE Blue Tufted Fabric Upholstered Twin Headboard (TW-3WLHB21-BL-T-GG)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- FLASH FURNITURE Bedford Headboard, Queen, Black Fabric (HG-HB1704-Q-BK-GG)
- FLASH FURNITURE Beige Queen Platform Bed with Headboard (YK-1078-BEIGE-K-GG)
- BAXTON STUDIO Darcy Luxe and Glamour Navy Velvet Upholstered Full Size Bed (149-8953)
- Flash Furniture Bed Frames