Shop All Task Chairs
Flash Furniture
Task Chair, 18" to 22", Fixed Arms, Orange
Mfr # H-8369F-ORG-GG
Zoro # G3635173
original price:
$181.07
11% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Color Orange
- Seat Height Range 18" to 22"
- Backrest Built In Lumbar Support
Product Information
- Brand Flash Furniture
- MFR # H-8369F-ORG-GG
- Zoro # G3635173
- UPC # 812581017403
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" to 22" |
Overall Height | 40" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Color | Orange |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Orange |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Color | Orange |
Material | Chrome, Mesh |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona Metal and Wood End Table, Slate Gray (AMBA01SG)
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- FLASH FURNITURE Desk Chair, Mesh, Green Mesh (BL-X-5M-GRN-GG)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- Flash Furniture Task Chairs