Shop All Task Chairs
Flash Furniture
Task Chair, 18" to 22", Fixed Arms, Dark Gray
Mfr # H-8369F-DK-GY-GG
Zoro # G3627920
original price:
$182.89
11% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Color Gray
- Seat Height Range 18" to 22"
- Back Color Gray
Product Information
- Brand Flash Furniture
- MFR # H-8369F-DK-GY-GG
- Zoro # G3627920
- UPC # 812581017410
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" to 22" |
Overall Height | 40" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Color | Gray |
Back Color | Gray |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Dark Gray |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Material | Chrome, Mesh |
Color | Dark Gray |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Black (H-8369F-BLK-GG)
- FLASH FURNITURE Mesh Task Chair, Gray (LF-118P-T-GY-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- BOSS Mesh Task Chair, Loop, Blue (B6416-BE)
- Flash Furniture Office Chairs