Shop All Task Chairs
Flash Furniture
Task Chair, 17-1/4" to 21", Turquoise
Mfr # H-2376-F-TUR-GG
Zoro # G3640091
original price:
$116.40
8% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Height Range 17-1/4" to 21"
- Backrest Padded Back
- Caster Type Dual Wheel
- Material Chrome, Mesh
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-TUR-GG
- Zoro # G3640091
- UPC # 847254017916
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 21" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Turquoise |
Material | Chrome, Mesh |
Color | Turquoise |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Turquoise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- BOSS Adjustable Chair Arms, Black, 40 in H (B909JARM)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- Flash Furniture Office Chairs