Shop All Task Chairs
Flash Furniture
Task Chair, 17-1/4" to 21", Black
Mfr # H-2376-F-BK-GG
Zoro # G3612003
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Height Range 17-1/4" to 21"
- Backrest Padded Back
- Caster Type Dual Wheel
- Material Chrome, Mesh
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-BK-GG
- Zoro # G3612003
- UPC # 847254017756
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 21" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Material | Chrome, Mesh |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Color | Black |
Style | Task Chair |
Description
Black Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO White Folding Chair (14-833-WSP4)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- HOMELEGANCE Tamsin Chest (1616-9)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Bright Green (H-2376-F-BRGRN-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Vinyl Task Chair, 17" to 21-1/2", Brown and Cream (BT-6179-BASE-GG)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- FLASH FURNITURE Gray Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-DKGY-RLB-GG)
- LORELL Fabric Task Chair, 18.10" to 21.70", Adjustable Arms, Black, Gray (LLR66125)
- Flash Furniture Office Chairs