Shop All Dining Room Tables & Sets
Flash Furniture
Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black
Mfr # RUT-EO1-BK-RTAB-GG
Zoro # G3638770
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 25.5"
- Height 32"
- Tabletop Color Black
- Frame Color Black
Product Information
- Brand Flash Furniture
- MFR # RUT-EO1-BK-RTAB-GG
- Zoro # G3638770
- UPC # 812581018660
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 21" |
Length | 25.5" |
Height | 32" |
Depth | 28" |
Details
Item | Tablet Arm Chair,Right Hand Flip-Up,Blk |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Black |
Type | Ergonomic Shell Chair with Right Handed Flip-Up Tablet Arm |
Material | Plastic |
Description
Tablet Arm Chair,Right Hand Flip-Up,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- FLASH FURNITURE Rectangle 40.25" W, 108" L, 30" H, Wood Top, Wood Grain (XA-F-108X40-WH-GG)
- FLASH FURNITURE Round Restaurant Table Base with 3" Dia., 18" W, 18" L, 42" H, Cast Iron, Iron Top, Black (XU-TR18-BAR-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020CHR2-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W, 60" L, 30" H, Wood Top, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Red (CH-51080TH-2-18VRT-RED-GG)
- Flash Furniture Dining Room Tables & Sets