Shop All Bar Height Stools
Flash Furniture
Stool, 3 Circle, Blk/Walnut, Blk Vinyl Sea
Mfr # XU-DG-60516-WAL-BAR-BLKV-GG
Zoro # G3642368
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Vinyl
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60516-WAL-BAR-BLKV-GG
- Zoro # G3642368
- UPC # 847254083928
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Vinyl |
Item | Stool,3 Circle,Blk/Walnut,Blk Vinyl Seat |
Material | Wood |
Color | Walnut Wood Back/Black Vinyl Seat/Black Metal Frame |
Finish | Powder-Coated |
Description
Stool,3 Circle,Blk/Walnut,Blk Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- FLASH FURNITURE Gray Fabric/Wood Stool, 30 (CH-182020-T-30-DKGY-F-GG)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Yellow Quilted Vinyl Barstool (2-DS-810-MOD-YEL-GG)
- FLASH FURNITURE 30" Black Metal Stool-Black Poly Seat (CH-31320-30-BK-PL2B-GG)
- FLASH FURNITURE Restaurant Stool, School Back, Burg Seat (XU-DG6R8BSCH-BAR-BURV-GG)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- ALSTON QUALITY Alston Quality 4210-30-BLK Padded Back Double Ring Bar Stool Black (4210-30/BLK)
- Flash Furniture Bar Height Stools