Shop All Waiting Room & Guest Chairs
Flash Furniture
Stackable Chair, 20"L33-1/2"H, ContemporarySeries
Mfr # ET-3534-CB-GG
Zoro # G3616440
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20"
- Back Color Blue
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Product Information
- Brand Flash Furniture
- MFR # ET-3534-CB-GG
- Zoro # G3616440
- UPC # 889142049692
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20" |
Width | 17-3/4" |
Details
Item | Stackable Chair |
Back Color | Blue |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Color | Crystal Teal-Blue |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Rubber |
Style | Stackable Chair |
Description
Crystal Teal-Blue Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- FLASH FURNITURE 2 Pk 18 Inch Light Brown LeatherSoft Dining Chairs (ET-ER18345-18-LB-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- FLASH FURNITURE Chair, 30"L31-1/4"H, Flared, LeatherSeat, Hercules MajestySeries (222-1-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, ContemporarySeries (GO-1156-BK-GG)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- Flash Furniture Seating