Shop All Stacking Chairs
Flash Furniture
Stack Chair, Plastic, Black, 30" H
Mfr # RUT-1-BK-GG
Zoro # G3635611
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Stacking Chair
Product Information
- Brand Flash Furniture
- MFR # RUT-1-BK-GG
- Zoro # G3635611
- UPC # 889142011200
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,Plastic,Black,30" H |
Color | Black |
Style | Stacking Chair |
Description
Stack Chair,Plastic,Black,30 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- FLASH FURNITURE Navy Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-NAVY-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 14" (RUT-14-PDR-BLACK-GG)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-188-OR-GG)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- FLASH FURNITURE Stack Chair, Plastic, Green w/Silver Frame (RUT-288-GREEN-GG)
- FLASH FURNITURE White Shell Stack Chair, PK5 (5-RUT-EO1-WH-GG)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-438-OR-GG)
- Flash Furniture Seating