Shop All Stacking Chairs
Flash Furniture
Stack Chair, Plastic, Black, 18" H
Mfr # RUT-18-BK-CHR-GG
Zoro # G3635569
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Plastic/Chrome Frame
- Style Stacking Chair
Product Information
- Brand Flash Furniture
- MFR # RUT-18-BK-CHR-GG
- Zoro # G3635569
- UPC # 847254069571
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,Plastic,Black,18" H |
Color | Black Plastic/Chrome Frame |
Style | Stacking Chair |
Description
Stack Chair,Plastic,Black,18 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- FLASH FURNITURE Stack Chair, Orange Plastic, Sled Base (RUT-2-OR-GG)
- FLASH FURNITURE Advantage Signature Elite Java Church Chair, 20" Wide (PCRCB-106)
- FLASH FURNITURE Fabric Stack Armchair, Gray (XU-60154-GY-GG)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Advantage Black Student Stack School Chair, 12" (ADV-SSC-12BLK)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-60555-BK-GG)
- FLASH FURNITURE Navy Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-NAVY-GG)
- Flash Furniture Stacking Chairs