Shop All End Tables
This Product is Discontinued
Flash Furniture
Square End Table, Metal, Black Glass, Burbank, 15.5" W, 15.5" L, 23.75" H, Glass Top, Clear (Discontinued)
Mfr # HG-112337-GG
Zoro # G6205083
This Product is Discontinued
Key Features
- Shape Square
- Width 15.5"
- Length 15.5"
- Height 23.75"
- Tabletop Material Glass
Product Information
- Brand Flash Furniture
- MFR # HG-112337-GG
- Zoro # G6205083
- UPC # 889142216711
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.5" |
Length | 15.5" |
Height | 23.75" |
Depth | 15-1/2" |
Details
Item | End Table,Metal,Black Glass,Burbank |
Shape | Square |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Glass (Table Top) |
Type | Burbank End Table |
Color | Black |
Surface Material | Glass |
Description
End Table,Metal,Black Glass,Burbank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.