Shop All End Tables
This Product is Discontinued
Flash Furniture
Square End Table, Glass, Black, Metal Frame, 19.75" W, 19.75" L, 19.75" H, Glass Top, Clear (Discontinued)
Mfr # HG-160913-GG
Zoro # G6328889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Square
- Width 19.75"
- Length 19.75"
- Height 19.75"
- Tabletop Material Glass
Product Information
- Brand Flash Furniture
- MFR # HG-160913-GG
- Zoro # G6328889
- UPC # 889142216902
- Country of Origin China
- Category End Tables
Dimensions
Width | 19.75" |
Length | 19.75" |
Height | 19.75" |
Depth | 19-3/4" |
Details
Item | End Table,Glass,Black,Metal Frame |
Shape | Square |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | End Table |
Series | Newport Collection |
Color | Clear/Black |
Material | Iron, Glass (Table Top) |
Surface Material | Iron, Glass |
Description
End Table,Glass,Black,Metal Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.