Shop All End Tables
Flash Furniture
Square End Table, 21" W, 21" L, 21.75" H, Glass Top, Clear
Mfr # NAN-JH-1737-GG
Zoro # G5033082
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 21"
- Length 21"
- Height 21.75"
- Tabletop Material Glass
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1737-GG
- Zoro # G5033082
- UPC # 889142219019
- Country of Origin China
- Category End Tables
Dimensions
Width | 21" |
Length | 21" |
Height | 21.75" |
Depth | 21" |
Details
Item | End Table |
Shape | Square |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Clear/Silver |
Type | End Table |
Material | Glass (Table Top) |
Surface Material | Glass |
Description
End Table,Glass,Steel Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20222)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- FLASH FURNITURE Round End Table, 15.75" W, 15.75" L, 24" H, Laminate Top, White (NAN-JH-1787ET-GG)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- FLASH FURNITURE 25.5 W, 17.75 L, 27 H (DAD-YCZ-66X-GW-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- FLASH FURNITURE Round Hampstead White Table Set, 3PCS, 35.5" W, 35.5" L, 24" H, Laminate Top, White (NAN-CEK-12-GG)
- BAXTON STUDIO Audra Dark Brown Finished Wood End Table (159-9867)
- Flash Furniture End Tables