Shop All End Tables
This Product is Discontinued
Flash Furniture
Square End Table, 19" W, 19" L, 22" H, Laminate Top, Wood Grain (Discontinued)
Mfr # NAN-JH-1703-GG
Zoro # G5032032
This Product is Discontinued
Key Features
- Shape Square
- Width 19"
- Length 19"
- Height 22"
- Tabletop Material Laminate
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1703-GG
- Zoro # G5032032
- UPC # 889142220572
- Country of Origin China
- Category End Tables
Dimensions
Width | 19" |
Length | 19" |
Height | 22" |
Depth | 19" |
Details
Item | End Table |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | End Table |
Material | Laminate (Table Top) |
Color | Driftwood |
Surface Material | Wood |
Accessory Type | End Table,Blk Metal Legs,Driftwood Wood |
Description
End Table,Blk Metal Legs,Driftwood Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.