Shop All Bar & Counter Height Tables
Flash Furniture
Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain
Mfr # CH-31330-40M1-BK-GG
Zoro # G7125262
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 23.5"
- Length 23.5"
- Height 42"
- Tabletop Material Wood
Product Information
- Brand Flash Furniture
- MFR # CH-31330-40M1-BK-GG
- Zoro # G7125262
- UPC # 889142462286
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 23.5" |
Length | 23.5" |
Height | 42" |
Details
Item | Square Black Metal Bar Table, 23.5" |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
Square Black Metal Bar Table, 23.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Black (CH-51090-40-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, White (CH-31330-WH-GG)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- Flash Furniture Bar & Counter Height Tables