Shop All Dining Room Tables & Sets
Flash Furniture
Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green
Mfr # ET-CT002-4-30-MINT-GG
Zoro # G3608007
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 29.5"
- Tabletop Material Metal
Product Information
- Brand Flash Furniture
- MFR # ET-CT002-4-30-MINT-GG
- Zoro # G3608007
- UPC # 889142080923
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 29.5" |
Depth | 31-1/2"; 20" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Green |
Frame Color | Green |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Galvanized steel |
Type | Indoor-Outdoor Table Set |
Includes | (1) Table; (4) Stack Chairs |
Color | Mint Green |
Description
Mint Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 48" Round (PFT2-48R)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- FLASH FURNITURE Round Table Set, 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-32RD-020BGECHR4-GG)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.9 H (K41-36RT-27B)
- Flash Furniture Dining Room Tables & Sets