Shop All Dining Room Tables & Sets
Flash Furniture
Square 27.75" W, 27.75" L, 40" H, Metal Top, White
Mfr # CH-31330B-2-30SQ-WH-GG
Zoro # G3603098
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27.75"
- Length 27.75"
- Height 40"
- Tabletop Material Metal
Product Information
- Brand Flash Furniture
- MFR # CH-31330B-2-30SQ-WH-GG
- Zoro # G3603098
- UPC # 889142025726
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 27.75" |
Length | 27.75" |
Height | 40" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | White |
Frame Color | White |
Frame Material | Metal |
Finish | White Powder Coat |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (2) Square Seat Backless Stools |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | White |
Description
White Metal Bar Set,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice, Spud Nat (00-010901-00039)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-4-30-SIL-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Foldable Tabletop Lectern, Mahogany, 27" W, 16.25" L, 19" H, Laminate Top, Red (MT-M8833-LECT-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in Tatiana Midnight Blue (126GMC4)
- Flash Furniture Dining Room Tables & Sets