Shop All Dining Room Tables & Sets
Flash Furniture
Square 23.75" W, 23.75" L, 30" H, Glass Top, White
Mfr # CH-4-GG
Zoro # G3602818
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 23.75"
- Length 23.75"
- Height 30"
- Tabletop Material Glass
Product Information
- Brand Flash Furniture
- MFR # CH-4-GG
- Zoro # G3602818
- UPC # 889142011378
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 23.75" |
Length | 23.75" |
Height | 30" |
Depth | 23-3/4" |
Details
Shape | Square |
Tabletop Material | Glass |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Table |
Color | Clear/Chrome |
Material | Glass (Table Top), Chrome (Base) |
Surface Material | Glass |
Description
Glass Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEISTLE CO Beistle - 60410-B - Award Ribbon - Pack of 6 (60410-B)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- EAST WEST FURNITURE East West Furniture DLML5-SBR-C 5PC Kitchen Round Table with 2 Drop Leaves and 4 Ladder-back Chairs with Microfiber Upholstered Seat (DLML5-SBR-C)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- FLASH FURNITURE Round Table Set, 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-32RD-017BCHR4-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- FLASH FURNITURE Rectangle 40 in W, 96 in L, 30 in H, Pine Wood, Pinus Glabra, Steel Top, Mahogany (XA-F-96X40-MG-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-28RD-020BKCHR2-GG)
- Flash Furniture Dining Room Tables & Sets