Shop All Sofas & Love Seats
Flash Furniture
Sofa, 31" x 32", Upholstery Color: Black
Mfr # ZB-LACEY-831-2-SOFA-BK-GG
Zoro # G3632358
product price: $1,097.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,097.99
Free 30-Day Returns
Key Features
- Series Lacey
- Frame Material Stainless Steel
- Overall Depth 31"
- Number of Compartments 3
- Overall Height 32"
Product Information
- Brand Flash Furniture
- MFR # ZB-LACEY-831-2-SOFA-BK-GG
- Zoro # G3632358
- UPC # 847254015912
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 31" |
Overall Height | 32" |
Details
Series | Lacey |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Black |
Color | Black |
Description
Leather Sofa,Button Tufted,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- FLASH FURNITURE Loveseat, 29" x 32-1/4", Upholstery Color: Gray (BT-827-2-GY-GG)
- FLASH FURNITURE Loveseat, 35" to 64" x 38", Upholstery Color: Black (BT-70597-LS-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Dark Gray (IS-IT2231-4PCSEC-DKGRY-GG)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Emerald Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-GN-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-GY-GG)
- Flash Furniture Sofas & Love Seats