Shop All Sofas & Love Seats
Flash Furniture
Sofa, 29" x 29", Upholstery Color: Brown
Mfr # 111-3-BN-GG
Zoro # G3613473
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Series Imperial
- Frame Material Hardwood
- Overall Depth 29"
- Number of Compartments 3
- Overall Height 29"
Product Information
- Brand Flash Furniture
- MFR # 111-3-BN-GG
- Zoro # G3613473
- UPC # 847254038706
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 29" |
Details
Series | Imperial |
Frame Material | Hardwood |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Brown |
Color | Brown |
Description
Brown Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Chair, Graphite (64517)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- BUNN Bushing, Hopper, Auger Nose (32189.0000)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Cream (IS-IT2231-4PCSEC-CRM-GG)
- FLASH FURNITURE Dk Gray Rattan Loveseat w/ All-Weather Cushions (DAD-SF2-2-DKGY-GG)
- FLASH FURNITURE Loveseat, 25-1/4" x 27", Upholstery Color: White (ZB-803-LS-WH-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream (IS-IT2231-MC-CRM-GG)
- FLASH FURNITURE Taupe Faux Linen Sofa with Wooden Legs (IS-VS100-BR-GG)
- DREAMSEAT Silver Sofa with Camaro Logo (XZ7759001SOCDBK-PSGMC61020)
- Flash Furniture Sofas & Love Seats