Shop All Sofas & Love Seats
Flash Furniture
Slate Gray Faux Linen Upholstered Tufted Loveseat
Mfr # IS-PL100-GY-GG
Zoro # G505668375
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # IS-PL100-GY-GG
- Zoro # G505668375
- UPC # 840196352541
- Country of Origin Malaysia
- Category Sofas & Love Seats
Description
Refresh the look of your current home or furnish your new residence with the trendy mid-century modern aesthetic of this compact loveseat ideal for small spaces. Upholstered in commercial grade faux linen fabric and boasting buttonless tufting on the seat cushion, this 2-seater sofa, with included bolster pillows, lends a chic, updated look to any space.
Durability is just as important as great looks and this modern loveseat has plenty of both. Real wood legs and a solid wood frame allow this loveseat to hold up to 600 Lbs. static weight while generous foam padding paired with pocket springs adds an extra supportive feel. Fixed floor glides prevent damage to your hard flooring surfaces and the attached seat cushion keeps your space tidy but the back cushions can be removed for a quick catnap.
Assemble your new settee in less than 10 minutes with no tools required and easily keep it looking new by cleaning with a damp cloth. This 2 person couch arrives in a single box and pairs with other pieces in our collection giving your room a sophisticated, cohesive look.
Durability is just as important as great looks and this modern loveseat has plenty of both. Real wood legs and a solid wood frame allow this loveseat to hold up to 600 Lbs. static weight while generous foam padding paired with pocket springs adds an extra supportive feel. Fixed floor glides prevent damage to your hard flooring surfaces and the attached seat cushion keeps your space tidy but the back cushions can be removed for a quick catnap.
Assemble your new settee in less than 10 minutes with no tools required and easily keep it looking new by cleaning with a damp cloth. This 2 person couch arrives in a single box and pairs with other pieces in our collection giving your room a sophisticated, cohesive look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: White (111-3-WH-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: White (ZB-IMAG-LS-WH-GG)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- FLASH FURNITURE Sofa, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-SOFA-GY-GG)
- FLASH FURNITURE Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-SOFA-GG)
- Flash Furniture Sofas & Love Seats