Shop All Folding Chairs
Flash Furniture
Silver Metal Stackable Chair with Wood Seat
Mfr # 4-CH-31230-SIL-WD-GG
Zoro # G2793815
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Chair
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31230-SIL-WD-GG
- Zoro # G2793815
- UPC # 889142875789
- Country of Origin China
- Category Folding Chairs
Details
Item | Silver Metal Stackable Chair with W,PK4 |
Color | Silver |
Style | Stacking Chair |
Description
Silver Metal Stackable Chair with W,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- DESIGN TOSCANO The Egyptian Sky God Horus Statue (QL12241)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE Black Three-Slat Ladder Back Metal Chair, Black Vinyl Seat, PK2 (2-XU-DG6Q6B1LAD-BLKV-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- FLASH FURNITURE Coffee Fabric Banquet Chair (4-NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-GREY-GG)
- FLASH FURNITURE 3Pack Brown Rattan Patio Chair with Dark Red Frame (3-SDA-AD632009D-1-GG)
- Flash Furniture Folding Chairs