Shop All Patio Dining Chairs & Stools
Flash Furniture
Silver All-Weather Steel Dining Chair, 4PK
Mfr # 4-XU-CH-10318-ARM-SIL-GG
Zoro # G908439671
product price: $451.99
/pk 4, $113.00/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Width 22.75 in
- Height 32.75 in
- Length 23 in
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH-10318-ARM-SIL-GG
- Zoro # G908439671
- UPC # 840196376554
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.75 in |
Height | 32.75 in |
Length | 23 in |
Details
Color | Silver |
Material | Steel |
Weight Capacity | 300 lbs |
Description
Sleek modern style is upwardly mobile and affordable with this set of 4 modern commercial grade armless stack chairs. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The rounded arms relieve pressure from the neck and shoulders for full relaxation. Rising to the demands of the hospitality industry, as well as your home, these steel chairs boast powder coated frames that are UV and weather resistant and hold up to 300 lbs. static weight per chair. Lightweight and agile with a recommended stack height of 8 chairs, these bistro chairs wipe clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so these chairs ship fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making these kitchen chairs winners from all angles. Available in multiple colors, pair these dining chairs with our metal armchairs and bar height stools for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEW + HEAL Digestive Enzymes - 120 Chews (CH-DIGESTIVE-120)
- TEEJET Plug Tip, PK12 (PK-CP3942)
- AFTERMARKET Push / Pull Choke Cable (FSV60-0005)
- HASTINGS HOME Hastings Home End Table | Stackable Minimalist Modular Cube Accent Table for Home or Office (White) (523253KBV)
- FLASH FURNITURE Outdoor Stool - 30 inch Patio Bar Stool, Red, 2PK (2-ET-SWVLPTO-30-RD-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- FLASH FURNITURE 4PK Gray Outdoor Barstools with Flex Material (4-JJ-092H-GR-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- Flash Furniture Outdoor Chairs