Shop All Bar Height Stools
Flash Furniture
Silver All-Weather Steel Bar Stool
Mfr # XU-CH-10318-B-SIL-GG
Zoro # G308439691
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 21.5 in
- Overall Width 23.25 in
- Overall Height 41 in
- Capacity 300 lbs
Product Information
- Brand Flash Furniture
- MFR # XU-CH-10318-B-SIL-GG
- Zoro # G308439691
- UPC # 196861093432
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 21.5 in |
Overall Width | 23.25 in |
Overall Height | 41 in |
Details
Color | Silver |
Capacity | 300 lbs |
Material | Steel |
Description
Sleek modern style is upwardly mobile and affordable with this modern commercial grade stacking bar stool with arms. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing this metal stool to slide completely pub height tables. Rising to the demands of the hospitality industry, as well as your home, this steel chair boasts a powder coated frame that is UV and weather resistant and holds up to 300 lbs. static weight. Lightweight and agile with a recommended stack height of 6 stools, this bistro bar stool wipes clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so this stool ships fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making this kitchen chair a winner from all angles. Available in multiple colors, pair this dining stool with our metal chairs for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- DESIGNS OF DISTINCTION Small Square Brass Slipper Cup - Satin Brass (01SLPR106SB1)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set King-Gold (650KGSH SLGL)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 2PK (2-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 4PK (4-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE 4 Pack 18 Inch Teal Metal Stool (ET-BT3503-18-TL-GG)
- FLASH FURNITURE Backless Black Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-BK-WD-GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Jailhouse Back (L01830IowaSt)
- Flash Furniture Bar Height Stools